Shop All Dock Plates & Boards
Vestil
Aluminum Hand Truck Dockplate, 36" x 48"
Mfr # A-3648
Zoro # G003509224
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500
- Overall Length 47.84375
- Overall Height 9.25
- Overall Width 42
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # A-3648
- Zoro # G003509224
- UPC # 691215000604
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 47.84375 |
Overall Height | 9.25 |
Overall Width | 42 |
Depth | 47.84375 |
Length | 47.84375 |
Height | 9.25 |
Width | 42 |
Details
Load Capacity | 500 |
Material | Aluminum |
Features | Lightweight design is ideal for foot or hand truck traffic. Beveled entrance and exit edges provide smooth transition. Tread plate surface ensures skid-resistant safe traction. Zinc-plated locking legs and lifting handles for OSHA compliance |
Color | Silver |
Weight | 54 |
Description
This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- ZORO SELECT Underside Foot (MH12R95905G)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1602NFX3)
- US CARGO CONTROL 9/16" Zinc Plated Malleable Wire Rope Clip (10 pack) (MWRC916-10PK)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Dock Board (PJ-LIFT)
- VESTIL Dock Board (EH-3636)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL Dock Board (E-4842)
- Vestil Dock Plates & Boards