Shop All Dock Plates & Boards
Vestil
Aluminum Hand Truck Dockplate, 36" x 30"
Mfr # A-3630
Zoro # G803509219
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500
- Overall Length 29.84375
- Overall Height 6.25
- Overall Width 42
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # A-3630
- Zoro # G803509219
- UPC # 691215000581
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 29.84375 |
Overall Height | 6.25 |
Overall Width | 42 |
Width | 42 |
Depth | 29.84375 |
Height | 6.25 |
Length | 29.84375 |
Details
Load Capacity | 500 |
Material | Aluminum |
Features | Lightweight design is ideal for foot or hand truck traffic. Beveled entrance and exit edges provide smooth transition. Tread plate surface ensures skid-resistant safe traction. Zinc-plated locking legs and lifting handles for OSHA compliance |
Weight | 38 |
Color | Silver |
Description
This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- TITAN PRODUCTS Craig Titan Rolling Versatile Folding Storage Dolly Cart with Lid (RA9032958)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- VESTIL Dock Board (EH-3636)
- VESTIL Dock Seal, 14" Projection, 8x8 Door (D-150-14)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- Vestil Dock Plates & Boards