Shop All Dock Plates & Boards
Vestil
Aluminum Hand Truck Dockplate, 0.5k, 30x36
Mfr # A-3036
Zoro # G1738919
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500
- Overall Length 35.84375
- Overall Height 9.25
- Overall Width 36
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # A-3036
- Zoro # G1738919
- UPC # 691215000550
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 35.84375 |
Overall Height | 9.25 |
Overall Width | 36 |
Length | 35.84375 |
Width | 36 |
Details
Item | Aluminum Hand Truck Dockplate,0.5k,30x36 |
Load Capacity | 500 |
Material | Aluminum |
Color | Silver |
Weight | 42 |
Description
Aluminum Hand Truck Dockplate,0.5k,30x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-CK L-50 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L50-CK)
- ZORO SELECT Dock Plate, 3600 lb., 24 x 36 In. (4LGV2)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- VESTIL Dock Board (EH-3630)
- VESTIL Aluminum Econo Dockplate, 3/8, 3K, 36x60 (E-3660)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- EAGLE Eagle Poly Curb Ramp - 1000lb Load - Yellow (CR-EM-1794)
- Vestil Dock Plates & Boards