Shop All Dock Plates & Boards
Vestil
Aluminum Hand Truck Dock Plate, 36" x 36"
Mfr # AH-3636
Zoro # G403509244
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700
- Overall Length 36
- Overall Height 9.3125
- Overall Width 42
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AH-3636
- Zoro # G403509244
- UPC # 691215001106
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 9.3125 |
Overall Width | 42 |
Length | 36 |
Width | 42 |
Depth | 36 |
Height | 9.3125 |
Details
Load Capacity | 700 |
Material | Aluminum |
Weight | 57 |
Features | Lightweight design is ideal for foot or hand truck traffic. Beveled entrance and exit edges provide smooth transition. Tread plate surface ensures skid-resistant safe traction. Zinc-plated locking legs and lifting handles for OSHA compliance |
Color | Silver |
Description
This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The tread plate surface ensures skid-resistant safe traction and the locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- CASTERHQ 4"x1-1/4" Rigid Caster, Thermo Plastic Rubber Wheel, 300 LBS Capac (HD-24CR414FX35X-02)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- Vestil Ramps