Shop All Pallets
Vestil
Aluminum Half Skid, 24 in L, 40 in W, 3.75 H
Mfr # SKID-4024-A
Zoro # G1966810
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Color Silver
- Material Aluminum
- Size 24 in x 40 in x 3.75 in
- Overall Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 24 in |
Width | 40 in |
Height | 3.75 |
Size | 24 in x 40 in x 3.75 in |
Overall Height | 3.75 in |
Overall Length | 24 |
Depth | 24 |
Overall Width | 40 in |
Details
Item | Half Skid |
Color | Silver |
Material | Aluminum |
Finish | Aluminum |
Fork Entry | 2-Way Entry |
Load Capacity | 4000 lbs |
Description
An Aluminum Half Skid is a great asset for a variety of industries. With the half skid design, items can be chosen and fitted to a skid much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The open design enables quick and simple cleaning, while the two-way fork openings provide quick access.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Wire Shelving, 4 Tier, Chrome (SHE15387B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-1795)
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/8 in H x 4 in W (T201)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- Vestil Pallets