Shop All Pallets
This Product is Discontinued
Vestil
Aluminum Half Pallet, 24 in L, 48 in W, 5.0625 H (Discontinued)
Mfr # AP-4824-4W
Zoro # G901795224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in
- Width 48 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Width | 48 in |
Height | 5.0625 |
Overall Width | 48 in |
Depth | 24 |
Size | 24 in x 48 in x 5.0625 in |
Overall Length | 24 |
Overall Height | 5.0625 in |
Details
Item | Half Pallet |
Color | Silver |
Material | Aluminum |
Finish | Aluminum |
Fork Entry | 4-Way Entry |
Load Capacity | 4000 lbs |
Description
An Aluminum Half Pallet is a great asset for a variety of industries. With the half pallet design, items can be chosen and fitted to a pallet much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The solid top design enables quick and simple cleaning, while the four-way provide quick access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.