Shop All Pallets
This Product is Discontinued
Vestil
Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (Discontinued)
Mfr # AP-ST-2424-4W
Zoro # G1967230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in
- Width 24 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Width | 24 in |
Height | 5.0625 |
Depth | 24 |
Size | 24 in x 24 in x 5.0625 in |
Overall Height | 5.0625 in |
Overall Length | 24 |
Overall Width | 24 in |
Details
Item | Half Pallet |
Color | Silver |
Material | Aluminum |
Finish | Aluminum |
Fork Entry | 4-Way Entry |
Load Capacity | 4000 lbs |
Description
An Aluminum Half Pallet is a great asset for a variety of industries. With the half pallet design, items can be chosen and fitted to a pallet much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The open design enables quick and simple cleaning, while the four-way provide quick access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.