Shop All Pallets
Vestil
Aluminum Half Pallet, 24 in L, 20 in W, 6 H
Mfr # AP-2024
Zoro # G201795184
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 20 in
- Height 6
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Width | 20 in |
Height | 6 |
Overall Height | 6 in |
Overall Length | 24 |
Size | 24 in x 20 in x 6 in |
Overall Width | 20 in |
Depth | 24 |
Details
Item | Half Pallet |
Color | Silver |
Material | Aluminum |
Finish | Unpainted |
Load Capacity | 4000 lbs |
Fork Entry | 2-Way Entry |
Description
An Aluminum Half Pallet is a great asset for a variety of industries. With the half pallet design, items can be chosen and fitted to a pallet much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The open design enables quick and simple cleaning, while the two-way fork openings provide quick access.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- Vestil Pallets