Shop All Walk Ramps
Vestil
Aluminum Grip-Strut Walk Ramp
Mfr # AWR-G-38-16A
Zoro # G0985601
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Overall Length 190.75
- Overall Width 39.375
- Material Aluminum
- Net Weight 142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AWR-G-38-16A
- Zoro # G0985601
- UPC # 691215055437
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 190.75 |
Overall Width | 39.375 |
Overall Height | 62 in |
Details
Item | Aluminum Grip-Strut Walk Ramp |
Load Capacity | 1000 |
Material | Aluminum |
Net Weight | 142 |
Description
Aluminum Grip-Strut Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Control Station, 2 Button, 1 Speed, Black (36900B)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- VESTIL Aluminum Walk Ramp (AWR-28-7B)
- VESTIL Alum. Walk Ramp, Overlap Style, 72 x 38" (AWR-38-6A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- Vestil Ramps