Shop All Walk Ramps
Vestil
Aluminum Grip-Strut Walk Ramp
Mfr # AWR-G-38-12A
Zoro # G0985656
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1900
- Overall Length 143.75
- Overall Width 39.375
- Net Weight 94
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-G-38-12A
- Zoro # G0985656
- UPC # 691215055413
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 143.75 |
Overall Width | 39.375 |
Overall Height | 46 in |
Details
Item | Aluminum Grip-Strut Walk Ramp |
Load Capacity | 1900 |
Net Weight | 94 |
Material | Aluminum |
Description
Aluminum Grip-Strut Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR (430DR)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A80)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- VESTIL Alum. Walk Ramp w/Rail Hook, 192 x 28" (AWR-28-16B-HR)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Aluminum Walk Ramp (AWR-28-8B)
- VESTIL Alum. Walk Ramp Overlap Style, 120 x 38" (AWR-38-10A)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- Vestil Ramps