Shop All Walk Ramps
Vestil
Aluminum Grip-Strut Walk Ramp
Mfr # AWR-G-28-9A
Zoro # G0985279
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Overall Length 108.5
- Overall Width 29.375
- Material Aluminum
- Net Weight 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AWR-G-28-9A
- Zoro # G0985279
- UPC # 691215055314
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 108.5 |
Overall Width | 29.375 |
Overall Height | 33 in |
Details
Item | Aluminum Grip-Strut Walk Ramp |
Load Capacity | 2500 |
Material | Aluminum |
Net Weight | 63 |
Description
Aluminum Grip-Strut Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- SUPERWINCH Clutch Handle (90-24579)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- VESTIL Alum. Walk Ramp Overlap Style, 144 x 28" (AWR-28-12A)
- Vestil Walk Ramps