Shop All Walk Ramps
Vestil
Aluminum Grip-Strut Walk Ramp
Mfr # AWR-G-28-7A
Zoro # G0985525
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2800
- Overall Length 85
- Overall Width 29.375
- Net Weight 59
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-G-28-7A
- Zoro # G0985525
- UPC # 691215055291
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 85 |
Overall Width | 29.375 |
Overall Height | 25 in |
Details
Item | Aluminum Grip-Strut Walk Ramp |
Load Capacity | 2800 |
Net Weight | 59 |
Material | Aluminum |
Description
Aluminum Grip-Strut Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 6'X2" Winch Strap, 8,000Lbs Max Vehicle Wt. (2952)
- KONG USA Snap Bronze Round Swivel Eye 12mm (360120000YK)
- BLICKLE Swvl Plte Cstr, White Nylon, 4", Brake (LE-PO 100G-FI)
- LOUISVILLE 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7236)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 192 x 28" (AWR-28-16B-HR)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 38" (AWR-38-8A)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- Vestil Walk Ramps