Shop All Walk Ramps
Vestil
Aluminum Grip-Strut Walk Ramp
Mfr # AWR-G-28-14A
Zoro # G0985665
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1600
- Overall Length 167.25
- Overall Width 29.375
- Net Weight 89
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AWR-G-28-14A
- Zoro # G0985665
- UPC # 691215055345
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 167.25 |
Overall Width | 29.375 |
Overall Height | 56 in |
Details
Item | Aluminum Grip-Strut Walk Ramp |
Load Capacity | 1600 |
Net Weight | 89 |
Material | Aluminum |
Description
Aluminum Grip-Strut Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 6-1/2'H (968144)
- LYON Plywood Support (DD65824)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- VESTIL Alum. Walk Ramp, Overlap Style, 72 x 38" (AWR-38-6A)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- Vestil Ramps