Shop All Ladder Accessories
Vestil
Aluminum Frame Hi-Duty Stock Picker Truck 28" x 52" 500 lb Capacity
Mfr # SPA-HD-2852
Zoro # G5580681
product price: $1,221.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- Overall Height 73-5/16"
- Overall Width 27-7/8 in
- Load Capacity 500 lb.
- Platform Length 52-1/8" (Bottom), 43-3/4" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPA-HD-2852
- Zoro # G5580681
- UPC # 691215049498
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 73-5/16" |
Overall Width | 27-7/8 in |
Platform Length | 52-1/8" (Bottom), 43-3/4" (Top) |
Details
Item | Stock Picker Truck,28 x 52,500 lb. |
Load Capacity | 500 lb. |
Description
Stock Picker Truck,28 x 52,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- VESTIL Magnetic Lifter 1200 lb Capacity (ML-12)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- ALLSTAR Strap for Jacobs Ladder (ALL55090)
- LOUISVILLE Combo Pole Grip/Cable Hook, PR (PK-E03A)
- WERNER Lock Kit (28-14)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07312)
- FIRST ALERT 14 ft. H Fire Escape Ladder 375 lb. capacity (1047153)
- Vestil Ladders