Shop All Hard Case Storage
Vestil
Aluminum Frame Case, EVA Lining, 16x10x11
Mfr # CASE-F
Zoro # G5045166
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CASE-F
- Zoro # G5045166
- UPC # 691215106610
- Country of Origin China
- Category Hard Case Storage
Details
Color | Black |
Material | Aluminum |
Item | Aluminum Frame Case,EVA Lining,16x10x11 |
Description
When you're looking for a dependable case, the Vestil Aluminum Frame Case is an excellent choice. This aluminum pilot case features MDF panels and a PVC surface layer. The unit is designed with reinforced rounded corners, heavy duty hinges, and plastic handle for comfortable transporting. It also comes with an EVA lining that protects your equipment from damage. If you're in need of a portable yet durable hard case storage solution, the Vestil Aluminum Frame Case is it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 5"-6", 449 Depth Micrometer (PT99120)
- HUSQVARNA ANTIVIBRATION ELEMENT (537210310)
- DYNAMIC Tools 5" Locking Pliers, Curved Jaws With Wire Cutter (D055301)
- GRK FASTENERS STAR PWR BIT T40 2"" 25PK (86459)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- PELICAN Orange Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-150)
- Vestil Hard Case Storage