Shop All Step Stools
Vestil
Aluminum Folding Step Platform
Mfr # AFSP-2
Zoro # G0983906
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Overall Height 19.4375
- Net Weight 17
- Platform Width 15.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AFSP-2
- Zoro # G0983906
- UPC # 691215071178
- Country of Origin China
- Category Step Stools
Dimensions
Overall Height | 19.4375 |
Platform Width | 15.1875 in |
Details
Item | Aluminum Folding Step Platform |
Color | Silver |
Material | Aluminum |
Net Weight | 17 |
Description
Aluminum Folding Step Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- VESTIL Silver Stainless Steel Foot Stool with Handrail 200lb Uniform Capacity (FT-SS-1HR)
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- Vestil Step Stools