Shop All Hand Trucks
Vestil
Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4
Mfr # FHC-175
Zoro # G1746339
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39-3/8"
- Overall Width 16-1/8"
- Material Aluminum
- Color Silver
- Load Capacity 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHC-175
- Zoro # G1746339
- UPC # 691215224024
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 39-3/8" |
Overall Width | 16-1/8" |
Platform Length | 13.375" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 175 lb |
Item | Alum. Foldaway Hand Truck,175 lb. Cap. |
Assembled | Yes |
Number of Wheels | 2 |
Includes | Polyurethane casters for smooth maneuverability |
For Use With | Designed for everyday, all purpose use. |
Features | Features fold up handle and wheels for quick and easy storage |
Description
Alum. Foldaway Hand Truck,175 lb. Cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J887)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- Vestil Hand Trucks