Shop All Hand Trucks
Vestil
Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4
Mfr # FHC-150
Zoro # G1746442
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39-3/8"
- Overall Width 16-1/8"
- Material Aluminum
- Color Silver
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHC-150
- Zoro # G1746442
- UPC # 691215224017
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 39-3/8" |
Overall Width | 16-1/8" |
Platform Length | 13.375" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 150 lb |
Item | Alum. Foldaway Hand Truck,150 lb. Cap. |
Assembled | Yes |
Includes | Polyurethane casters for smooth maneuverability |
Number of Wheels | 2 |
For Use With | Designed for everyday, all purpose use. |
Features | Features fold up handle and wheels for quick and easy storage |
Description
Alum. Foldaway Hand Truck,150 lb. Cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (ER1ES155720)
- KINEDYNE Lever Binder Lok (80146GRA)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- VESTIL Steel P Handle Hand Truck (SPHT-500S)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- Vestil Hand Trucks