Shop All Dock Plates & Boards
Vestil
Aluminum Econo DocKplate, 3/8, 5.7K, 60x24
Mfr # E-6024
Zoro # G1745429
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5700
- Overall Length 24
- Overall Height 6.375
- Overall Width 66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-6024
- Zoro # G1745429
- UPC # 691215016278
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 24 |
Overall Height | 6.375 |
Overall Width | 66 |
Usable Width | 60 in |
Details
Item | Econo Dockplate |
Load Capacity | 5700 |
Material | Aluminum |
Description
Aluminum Econo DocKplate,3/8,5.7K,60x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- FAIRBANKS Casters, Total Lock Series Swivel, 4" (TL03-4-TPR)
- VESTIL Dock Board (E-4842)
- VESTIL Dock Seal 13" Projection, 8x9 Door (D-350-13)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- Vestil Dock Plates & Boards