Shop All Dock Plates & Boards
Vestil
Aluminum Econo Dockplate, 3/8, 3.5K, 48x36
Mfr # E-4836
Zoro # G4988229
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500
- Overall Length 36
- Overall Height 9.375
- Overall Width 54
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-4836
- Zoro # G4988229
- UPC # 691215016179
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 9.375 |
Overall Width | 54 |
Usable Width | 48 in |
Details
Item | Econo Dockplate |
Load Capacity | 3500 |
Material | Aluminum |
Description
Aluminum Econo Dockplate,3/8,3.5K,48x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- MAASDAM Strap, for WS-2.75, No Hook, 12 ft. (6010-2WS)
- VESTIL Steel Truck Dockplate, 6600 lb., 72 x 60 (SEH-7260)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Dock Seal, 17" Projection, 8x8 Door (D-150-17)
- VESTIL Dock Seal, 14" Projection, 8x8 Door (D-150-14)
- VESTIL Dock Board (E-3024)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- Vestil Dock Plates & Boards