Shop All Dock Plates & Boards
Vestil
Aluminum Econo Dockplate, 3/8, 2K, 60x60
Mfr # E-6060
Zoro # G4988201
product price: $883.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$883.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Overall Length 60
- Overall Height 12.375
- Overall Width 66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-6060
- Zoro # G4988201
- UPC # 691215016339
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 12.375 |
Overall Width | 66 |
Usable Width | 60 in |
Details
Item | Econo Dockplate |
Load Capacity | 2000 |
Material | Aluminum |
Description
Aluminum Econo Dockplate,3/8,2K,60x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- BUYERS PRODUCTS Molded Rubber Bumper - 2-1/4 x 2 x 7-3/4 Inch Tall - Set of 2 (B5760)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Dock Board (EH-3636)
- VESTIL Dock Board (E-4842)
- VESTIL Dock Board (EH-3036)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- Vestil Dock Plates & Boards