Shop All Dock Plates & Boards
Vestil
Aluminum Econo Dockplate, 3/8, 2.5K, 36x36
Mfr # E-3636
Zoro # G4988256
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Overall Length 36
- Overall Height 9.375
- Overall Width 42
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # E-3636
- Zoro # G4988256
- UPC # 691215016087
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 9.375 |
Overall Width | 42 |
Usable Width | 36 in |
Details
Item | Econo Dockplate |
Load Capacity | 2500 |
Material | Aluminum |
Description
Aluminum Econo Dockplate,3/8,2.5K,36x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- THE BRUSH MAN 3/8 in. X 600' Manila Rope (ROPE MAN3/8X600)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Polyolfin, 3 in, 210 lb (1UKT2)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 30" (A-3630)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL Aluminum Econo Dockplate, 3/8, 3K, 36x60 (E-3660)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- VESTIL Dock Board (E-3024)
- Vestil Dock Plates & Boards