Shop All Dock Plates & Boards
Vestil
Aluminum Econo Dockplate, 3/8, 1.8K, 48x60
Mfr # E-4860
Zoro # G4988210
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Load Capacity 1800
- Overall Length 60
- Overall Height 12.375
- Overall Width 54
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # E-4860
- Zoro # G4988210
- UPC # 691215016216
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 12.375 |
Overall Width | 54 |
Usable Width | 48 in |
Details
Item | Econo Dockplate |
Load Capacity | 1800 |
Material | Aluminum |
Description
Aluminum Econo Dockplate,3/8,1.8K,48x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30080S)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- VESTIL Aluminum Econo DocKplate, 3/8, 5.7K, 60x24 (E-6024)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL Dock Board (EH-6060)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6060)
- VESTIL Dock Plate Storage Rack (DPR-2616)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 18 x 36 In (AMD-3618)
- Vestil Dock Plates & Boards