Shop All Dock Plates & Boards
Vestil
Aluminum Econo Dockplate, 1/2, 10K, 60x24
Mfr # EH-6024
Zoro # G4988140
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Overall Length 24
- Overall Height 6.5
- Overall Width 66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EH-6024
- Zoro # G4988140
- UPC # 691215017022
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 24 |
Overall Height | 6.5 |
Overall Width | 66 |
Usable Width | 60 in |
Details
Item | Econo Dockplate |
Load Capacity | 10000 |
Material | Aluminum |
Description
Aluminum Econo Dockplate,1/2,10K,60x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy-Duty 1 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19102)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE2601DFX6)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Dock Board (E-7260)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- VESTIL Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity (FM-2566)
- Vestil Ramps