Shop All Machine Signs
Vestil
Aluminum Composite Sign, 9-1/2" Height, 12-1/2" Width, Aluminum Composite, Rectangle, English
Mfr # SI-D-26-B-AC-130
Zoro # G2156791
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Machine Unless Authorized
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-26-B-AC-130
- Zoro # G2156791
- UPC # 691215164085
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Danger |
Legend | Do Not Operate This Machine Unless Authorized |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Subject Matter | Do Not Operate This Machine Unless Authorized |
Header Background Color | Black/Red |
Sign Legend Text Color | Black |
Header Legend Color | White |
Description
Sign,Danger,12.5x9.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- CHILL-ITS BY ERGODYNE Cooling Towel, Blue, 13"L x 29-1/2"W, PK50 (6602-BULK)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- FLORSHEIM Size 12 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM332VSP)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- NMC Safety Signs - Caution Do Not Operate - Vinyl 7"H X 10"W (C15P)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- NMC Warning This Machine Starts Automatically Label, Pk5 (W87AP)
- SIGNMISSION OSHA Danger Sign, Keep Hands Out Of Machinery, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1394)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- Vestil Signs