Shop All Machine Signs
Vestil
Aluminum Composite Sign, 9-1/2" Height, 12-1/2" Width, Aluminum Composite, Rectangle, English
Mfr # SI-C-25-B-AC-130
Zoro # G2144709
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Machine Without Guards In Place
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-25-B-AC-130
- Zoro # G2144709
- UPC # 691215205771
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Caution |
Legend | Do Not Operate Machine Without Guards In Place |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | Yellow |
Sign Subject Matter | Do Not Operate Machine Without Guards In Place |
Double-Sided | No |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Sign,Caution,12.5x9.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- NMC Do Not Operate Unless Safety Sign, 10 in Height, 14 in Width, Rigid Plastic (C461RB)
- LYLE Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U5-1205-RA_14X10)
- NMC Danger Nip Points Sign (D455R)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475D58 (475D58)
- NMC Danger Demolition Work In Progress Sign (D257R)
- NMC Caution Moving Conveyor Sign (C559RB)
- NMC Danger Stay Clear Swing Radius Sign, 10 in Height, 14 in Width, Rigid Plastic (D655RB)
- Vestil Signs