Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Composite Sign, 9-1/2" H, 12-1/2" W Rectangle, SI-D-07-B-AC-130
Mfr # SI-D-07-B-AC-130
Zoro # G2151270
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out Open Shaft
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-07-B-AC-130
- Zoro # G2151270
- UPC # 691215158381
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Danger |
Legend | Keep Out Open Shaft |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Legend Color | White |
Sign Subject Matter | Keep Out Open Shaft |
Description
Sign,Danger,12.5x9.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGE-00-013)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- NMC Caution Watch Fot Ice And Snow Sign Sign, C749E (C749E)
- NMC Danger Watch For Falling Material Sign, D622PB (D622PB)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- NMC Caution Please Use Handrail Sign, C581PB (C581PB)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- NMC Danger Falling Materials Sign, D37AF (D37AF)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- Vestil Slip, Trip & Fall Hazard Signs