Shop All Machine Signs
Vestil
Aluminum Composite Sign, 7-1/2" Height, 10-1/2" Width, Aluminum Composite, Rectangle, English
Mfr # SI-W-45-A-AC-130
Zoro # G2199808
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Do Not Remove Guards Or Operate Machinery Without Them
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-45-A-AC-130
- Zoro # G2199808
- UPC # 691215190718
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Warning |
Legend | Do Not Remove Guards Or Operate Machinery Without Them |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Header Background Color | Black/Orange |
Sign Subject Matter | Do Not Remove Guards Or Operate Machinery Without Them |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Diesel Fuel Above Ground Storage Tank Sign, Portrait (OS-NS-D-710-V-10994)
- ELITE WEAR Premium Heavy Duty Knee Pads, PE Gel Inserts (330)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- GLOWEAR BY ERGODYNE L Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- NMC Danger, Construction Area Keep Out (DGA83RB)
- NMC Warning This Machine Starts Automatically Label, Pk5 (W87AP)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 469L87 (469L87)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0264-ED_14x10)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Danger Do Not Operate Man Working On Rep, 7 in Height, 10 in Width, Rigid Plastic (D430R)
- Vestil Signs