Shop All Security & Access Signs
This Product is Discontinued
Vestil
Aluminum Composite Sign, 7-1/2" H, 10-1/2" WW, Rectangle, English, SI-D-01-A-AC-130 (Discontinued)
Mfr # SI-D-01-A-AC-130
Zoro # G2950521
This Product is Discontinued
Key Features
- Header Danger
- Legend Keep Out
- Height 7-1/2"
- Sign Shape Rectangle
- Sign Material Aluminum Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-D-01-A-AC-130
- Zoro # G2950521
- UPC # 691215156523
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Danger |
Legend | Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Keep Out |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Background Color | Black/Red |
Header Legend Color | White |
Description
Sign,Danger,10.5x7.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.