Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Composite Sign, 7-1/2" H, 10-1/2" W Rectangle, SI-W-22-A-AC-130
Mfr # SI-W-22-A-AC-130
Zoro # G2192920
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Tripping Hazard
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-22-A-AC-130
- Zoro # G2192920
- UPC # 691215183819
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Warning |
Legend | Tripping Hazard |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Tripping Hazard |
Double-Sided | No |
Header Legend Color | Black |
Header Background Color | Black/Orange |
Sign Legend Text Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLEX Disposable Bailer, HDPE, 1000mL, PK25 (BPES1.5X36X)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24283 (A-1824-24283)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Yellow, incl. screws (NSN122730YLT)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- NMC Caution Prevent Accidents Clear Up Spills Sign, C585PB (C585PB)
- NMC Danger Open Pit Sign, D109RB (D109RB)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366PB (ESC366PB)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1261)
- NMC Caution Watch Your Step Use Handrail Sign, C643PB (C643PB)
- Vestil Signs