Shop All Spanish Only Signs
Vestil
Aluminum Composite Sign, 14-1/2" Height, 20-1/2" Width, Aluminum Composite, Rectangle, Spanish
Mfr # SI-W-24-E-AC-130-S
Zoro # G0440935
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Legend Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento
- Height 14-1/2"
- Sign Shape Rectangle
- Sign Material Aluminum Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-24-E-AC-130-S
- Zoro # G0440935
- UPC # 691215305693
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Warning |
Legend | Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black/Orange |
Header Legend Color | Black |
Sign Subject Matter | Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento |
Description
Sign-Warning-24,20.5x14.5,Alum,Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- ALLEGRO INDUSTRIES Allegro 1410 Spray Socks, 144/Box (1410)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NATIONAL MARKER CO Spanish Plastic Sign - Aviso Mantenga Esta Puerta Cerrada (SPN2RB)
- NMC Danger Automatic Machine Start Sign - Spanish, SPD87RB (SPD87RB)
- NMC Danger Automatic Machine Start Sign - Spanish, SPD87PB (SPD87PB)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9RB (SPD9RB)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- Vestil Signs