Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Composite Sign, 14-1/2" H, 20-1/2" W Rectangle, SI-N-48-E-AC-130
Mfr # SI-N-48-E-AC-130
Zoro # G2179943
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Watch Your Step
- Sign Shape Rectangle
- Sign Material Aluminum Composite
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-48-E-AC-130
- Zoro # G2179943
- UPC # 691215149860
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Height | 14-1/2" |
Width | 20-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Notice |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Subject Matter | Watch Your Step |
Sign Legend Text Color | Black |
Header Background Color | Blue |
Header Legend Color | White |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8, Height: 6" (PSP141)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- ZORO SELECT Portable Barricade, 38In.H, Ylw/Blk, Steel (22NY09)
- HY-KO Caution Slippery When Wet Sign 12" x 20", 5PK (B00562)
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- NMC Caution Watch Your Step Sign, CGA12P (CGA12P)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PB (ESC203PB)
- SIGNMISSION OSHA Sign, Dry Feet Floor Is Slippery When Wet, 14in X 10in, 10" W, 14" H, Portrait, D-1014-V-11578 (OS-NS-D-1014-V-11578)
- NMC Danger Open Pit Sign, D109P (D109P)
- NMC Caution Watch Your Step Sign - Bilingual, CBA6R (CBA6R)
- Vestil Slip, Trip & Fall Hazard Signs