Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Aluminum Composite Sign, 14-1/2" H, 20-1/2" W Composite, Rectangle, SI-D-20-E-AC-130
Mfr # SI-D-20-E-AC-130
Zoro # G2155428
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-20-E-AC-130
- Zoro # G2155428
- UPC # 691215162463
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Danger |
Legend | Flammable Gas |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Background Color | Black/Red |
Header Legend Color | White |
Sign Subject Matter | Flammable Gas |
Double-Sided | No |
Description
Sign,Danger,20.5x14.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, W, 12, Brown, PR (TB186515214)
- NMC Danger Crane Overhead Sign - Bilingual (ESD673AB)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- ACCUFORM OSHA DANGER SAFETY SIGN ASBESTOS MCAW130VA (MCAW130VA)
- NMC Contains Asbestos Fibers May Cause Cance, ESD24EB (ESD24EB)
- NMC Contains Cadmium May Cause Cancer Sign - Bilingual, ESD29A (ESD29A)
- NMC Caution Chemical Storage Area Sign, C431PB (C431PB)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- Vestil Chemical, Gas & Hazardous Material Signs