Shop All Machine Signs
Vestil
Aluminum Composite Sign, 12-1/2" Height, 18-1/2" Width, Aluminum Composite, Rectangle, English
Mfr # SI-N-70-D-AC-130
Zoro # G2186429
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Clean Machine After Use
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-70-D-AC-130
- Zoro # G2186429
- UPC # 691215156400
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Notice |
Legend | Clean Machine After Use |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | White |
Sign Subject Matter | Clean Machine After Use |
Header Background Color | Blue |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 3XL (303-0500-LY/3X)
- MECHANIX WEAR GLV FASTFIT LRG BLK 1PR (MECMFF-05-010)
- NMC Lock Valves Before Entering Tanks Sign (C178PB)
- NMC Danger Rotating Machinery Sign, 10 in Height, 14 in Width, Rigid Plastic (D608RB)
- NMC Do Not Operate Unless Safety Sign, 10 in Height, 14 in Width, Rigid Plastic (C461RB)
- NMC Sign, Lrg Form Dangr Demolition Work In P, 4 in Height, 20 in Width, Rigid Plastic (D257RC)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478M15 (478M15)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- Vestil Machine Signs