Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Composite Sign, 12-1/2" H, 18-1/2" W Rectangle, SI-D-63-D-AC-130
Mfr # SI-D-63-D-AC-130
Zoro # G2163301
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Fall Hazard
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-63-D-AC-130
- Zoro # G2163301
- UPC # 691215175296
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Danger |
Legend | Fall Hazard |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Sign Subject Matter | Fall Hazard |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Legend Color | White |
Description
Sign,Danger,18.5x12.5 In.,Alum Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- GVS-RPB SAR Breathing (04-833)
- NMC Caution Please Use Handrail Sign, C581RB (C581RB)
- NMC Caution Slippery When Wet Sign - Bilingual, CBA7R (CBA7R)
- NMC Caution Avoid Injury Watch Your Step Sign, C418RB (C418RB)
- SIGNMISSION OSHA Danger Sign, Open Excavation, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-2497)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- NMC Caution Step Down Sign, C400PB (C400PB)
- NMC Caution Slippery When Wet Sign, CGA14PB (CGA14PB)
- Vestil Slip, Trip & Fall Hazard Signs