Shop All Parking Signs
This Product is Discontinued
Vestil
Aluminum Composite Sign, 10-1/2" W, 7-1/2" H, English, Aluminum Composite, White (Discontinued)
Mfr # SI-N-05-A-AC-130
Zoro # G2166853
This Product is Discontinued
Key Features
- Header Notice
- Legend No Parking
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-05-A-AC-130
- Zoro # G2166853
- UPC # 691215136747
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Notice |
Legend | No Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black |
Sign Subject Matter | No Parking |
Header Background Color | Blue |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- NMC No Parking Sign, N313PB (N313PB)
- NMC No Parking Sign, TM1G (TM1G)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23424 (A-1218-23424)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- NMC No Parking Anytime Sign, TM2G (TM2G)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- Vestil Signs