Shop All Spanish Only Signs
Vestil
Aluminum Composite Sign, 10-1/2" Height, 14-1/2" Width, Aluminum Composite, Rectangle, Spanish
Mfr # SI-W-08-C-AC-130-S
Zoro # G0668602
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Caliente
- Height 10-1/2"
- Sign Shape Rectangle
- Sign Material Aluminum Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-08-C-AC-130-S
- Zoro # G0668602
- UPC # 691215300872
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Warning |
Legend | Caliente |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Caliente |
Header Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Background Color | Black/Orange |
Description
Sign-Warning-08,14.5x10.5,Alum,Comp,.130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, S, 2000 PK, Clear (A63C11)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Cpr Guidelines Spanish (SPPST004)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23R (SPCP23R)
- NMC Danger Hazardous Chemicals Sign - Spanish, SPD441RB (SPD441RB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36A (SPD36A)
- NMC Spanish Parking Garage Ca Prop 65, SPCP20RD (SPCP20RD)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427RB (SPD427RB)
- Vestil Spanish Only Signs