Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Aluminum Composite Sign, 10-1/2" H, 14-1/2" W Composite, Rectangle, SI-W-28-C-AC-130
Mfr # SI-W-28-C-AC-130
Zoro # G2194829
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Soiled Linens
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-28-C-AC-130
- Zoro # G2194829
- UPC # 691215185738
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Composite Sign |
Header | Warning |
Legend | Soiled Linens |
Sign Shape | Rectangle |
Sign Material | Aluminum Composite |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Orange |
Sign Legend Text Color | Black |
Header Legend Color | Black |
Sign Subject Matter | Soiled Linens |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22A (ESD22A)
- NMC Danger Sulfuric Acid Sign, D85A (D85A)
- NMC Danger Acid Sign, D5AB (D5AB)
- NMC Lead May Damage Fertility Or, SPD36RD (SPD36RD)
- NMC Danger Anhydrous Ammonia Sign, D475PB (D475PB)
- NMC Danger Compressed Air Sign, D243A (D243A)
- Vestil Signs