Shop All Dollies
Vestil
ALUMINUM CHANNEL DOLLY 40WX42L W/HANDLE
Mfr # ACP-4042-20-HDL
Zoro # G101794119
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2000 lb
- Assembled No
- Platform Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 42" |
Height | 11 in |
Overall Height | 10.625 |
Overall Width | 40 |
Overall Length | 42 |
Size | 42 x 40 x 10.625 |
Width | 40 |
Depth | 42 |
Length | 42 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2000 lb |
Assembled | No |
Number of Caster Wheels | 4 |
For Use With | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Caster Material | Poly on Steel |
Features | Swivel casters allow quick direction changes. Attached handle improves steering capabilities. Simply cleanable open design. Minimal maintenance construction |
Caster Wheel Type | Swivel |
Includes | (4) 5 x 2 Swivel casters; Handle |
Weight | 71 |
Application | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Description
A channel dolly is a versatile asset that can be used in a variety of environments. With an aluminum construction and wide platform base, items both big and small are easily transported. Four poly-on-steel swivel casters allow the user to traverse surfaces of all kinds. An included handle improves control and maneuverability to both empty and full loads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE POLY YEL 3/4X100' (P9M48S0100Y01S)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- WESCO Nose Plate (151527)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- Vestil Dollies