Shop All Dollies
Vestil
ALUMINUM CHANNEL DOLLY 24WX42L W/HANDLE
Mfr # ACP-2442-20-HDL
Zoro # G201794156
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2000 lb
- Assembled No
- Platform Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 42" |
Overall Length | 42 |
Overall Width | 24 |
Height | 11 in |
Overall Height | 10.625 |
Length | 42 |
Width | 24 |
Depth | 42 |
Size | 42 x 24 x 10.625 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2000 lb |
Assembled | No |
Features | Swivel casters allow quick direction changes. Attached handle improves steering capabilities. Simply cleanable open design. Minimal maintenance construction |
Caster Material | Poly on Steel |
Caster Wheel Type | Swivel |
Number of Caster Wheels | 4 |
For Use With | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Includes | (4) 5 x 2 Swivel casters; Handle |
Application | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Weight | 66 |
Description
A channel dolly is a versatile asset that can be used in a variety of environments. With an aluminum construction and wide platform base, items both big and small are easily transported. Four poly-on-steel swivel casters allow the user to traverse surfaces of all kinds. An included handle improves control and maneuverability to both empty and full loads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- KINGCHAIN 3/16 in. x 100 ft. Grade 30 Proof Coil Chain Zinc Plated (530522)
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-12)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- Vestil Hand Trucks & Dollies