Shop All Dollies
Vestil
ALUMINUM CHANNEL DOLLY 24WX36L W/HANDLE
Mfr # ACP-2436-20-HDL
Zoro # G901794197
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2000 lb
- Assembled No
- Platform Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36" |
Overall Width | 24 |
Overall Length | 36 |
Overall Height | 10.625 |
Height | 11 in |
Length | 36 |
Size | 36 x 24 x 10.625 |
Depth | 36 |
Width | 24 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2000 lb |
Assembled | No |
Caster Material | Poly on Steel |
Caster Wheel Type | Swivel |
Includes | (4) 5 x 2 Swivel casters; Handle |
For Use With | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Features | Swivel casters allow quick direction changes. Attached handle improves steering capabilities. Simply cleanable open design. Minimal maintenance construction |
Number of Caster Wheels | 4 |
Application | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Weight | 63 |
Description
A channel dolly is a versatile asset that can be used in a variety of environments. With an aluminum construction and wide platform base, items both big and small are easily transported. Four poly-on-steel swivel casters allow the user to traverse surfaces of all kinds. An included handle improves control and maneuverability to both empty and full loads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE1804TFX4)
- STM 150kgf Capacity Magnetic Lifter (230604)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- Vestil Dollies