Shop All Dollies
Vestil
ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE
Mfr # ACP-2136-20-HDL
Zoro # G201794200
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2000 lb
- Assembled No
- Platform Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 36" |
Overall Width | 21 |
Overall Height | 10.625 |
Height | 11 in |
Overall Length | 36 |
Width | 21 |
Depth | 36 |
Length | 36 |
Size | 36 x 21 x 10.625 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2000 lb |
Assembled | No |
Number of Caster Wheels | 4 |
Caster Wheel Type | Swivel |
For Use With | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Caster Material | Poly on Steel |
Includes | (4) 5 x 2 Swivel casters; Handle |
Features | Swivel casters allow quick direction changes. Attached handle improves steering capabilities. Simply cleanable open design. Minimal maintenance construction |
Application | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Weight | 62 |
Description
A channel dolly is a versatile asset that can be used in a variety of environments. With an aluminum construction and wide platform base, items both big and small are easily transported. Four poly-on-steel swivel casters allow the user to traverse surfaces of all kinds. An included handle improves control and maneuverability to both empty and full loads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Swivel (P13S-UP050D-14-SB)
- MARATHON INDUSTRIES Marathon Flat Free Tire 00210 - 4.10/3.50-4 Sawtooth Tread - 2.25" Offset - 5/8" Bearings (210)
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H (34D665)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- Vestil Dollies