Shop All Dollies
Vestil
ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE
Mfr # ACP-2130-9-HDL
Zoro # G201794224
original price:
$198.99
5% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 900 lb
- Assembled No
- Platform Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 30" |
Overall Length | 30 |
Overall Width | 21 |
Height | 6 in |
Overall Height | 6 |
Depth | 30 |
Length | 30 |
Width | 21 |
Size | 30 x 21 x 6 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 900 lb |
Assembled | No |
Caster Wheel Type | Swivel |
Includes | (4) 3 x 1.25 Swivel casters; Handle |
Caster Material | Hard Rubber |
Features | Swivel casters allow quick direction changes. Attached handle improves steering capabilities. Simply cleanable open design. Minimal maintenance construction |
For Use With | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Number of Caster Wheels | 4 |
Weight | 22 |
Application | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Description
A channel dolly is a versatile asset that can be used in a variety of environments. With an aluminum construction and wide platform base, items both big and small are easily transported. Four poly-on-steel swivel casters allow the user to traverse surfaces of all kinds. An included handle improves control and maneuverability to both empty and full loads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 8 in W, Nylon, Yellow (WB1-908-14)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN-PUS)
- ZORO SELECT Floor Lck, Top Plate, 8-1/4 in H, 8 in Cstr (FL-LKH-8)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- VESTIL Powder Coat Blue Keg Transport Dolly 200 lb Capacity (KT-D-16-200-BL)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- Vestil Dollies