Shop All Hard Case Storage
Vestil
Aluminum Carrying Case, 40 lb. Capacity
Mfr # 736CASE181
Zoro # G611768617
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CASE181
- Zoro # G611768617
- Country of Origin China
- Category Hard Case Storage
Details
Material | Aluminum |
Description
Store secure and transport a variety of items with this Vestil CASE-1814-FM aluminum carrying case - 40 lb. capacity. This case features a lightweight durable aluminum construction that ensures easy handling while keeping items secure. This unit has a holding capacity of 40 lb.**To keep items safe in transport the case has protective foam interior. The removable foam-padded interior lid panel includes 4 storage pouches and 13 storage sleeves of varied size to accommodate a variety of tools parts or valuable items. The bottom of the case has 6 spacious compartments separated by a high padded divider. Double latch closure allow the unit to be opened and closed with ease while a built-in plastic handle and shoulder carrying strap provide different carrying options.**Overall Dimensions:*Length: 18''*Width: 14''*Height: 6''*Capacity: 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- STANLEY ENGINEERED FASTENING Nosepiece For 3/16 Closed End Aluminum Rivets With Steel Mandrel (PRN-624)
- ROTHENBERGER Waterpump Pliers, 12", 1-1/2" O.D. (70523)
- VIM PRODUCTS VIM Tools 13-Piece Torx Plus EP Sockets on Black Magrail (TMS-VSEP)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- VESTIL Aluminum Frame Case, EVA Lining, 16x10x11 (CASE-F)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- Vestil Hard Case Storage