Shop All Hard Case Storage
Vestil
ALUMINUM CARRYING CASE 13 X 11.5 X 5
Mfr # CASE-1310
Zoro # G7828862
Sold in multiples of 2 for $103.78
$103.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Features Lightweight design. Compact for simple storage. Easily handled finish. Strong capacity
- Overall Length 13
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CASE-1310
- Zoro # G7828862
- UPC # 691215330466
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 11.5 |
Size | 13 x 5 x 11.5 |
Length | 13 |
Height | 11.5 |
Width | 5 |
Depth | 13 |
Details
Color | Gray |
Material | Aluminum |
Features | Lightweight design. Compact for simple storage. Easily handled finish. Strong capacity |
Application | An Aluminum Carrying Case is a great way to store and transfer tools. |
Weight | 4 |
Description
This aluminum tool case is great for storing and transferring tools. The aluminum construction ensures the unit can withstand harsh elements of daily use, keeping items safe. With a compact design, the unit is perfect for on the go or left in a stationary place. Sleek smooth finish promotes simple handling. An aluminum tool case provides you with an easy way to store and transfer tools. The aluminum construction ensures that it can stand up to the harsh elements of daily use, protecting your items from damage. The compact design makes it perfect for taking on the go or leaving in a stationary place at home. The Vestil case-1310 Aluminum Carrying Case offers you plenty of room to store your tools while still being able to easily transport them when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- FOWLER Xtra-Punch Set, 36 pcs. (72-482-040-0)
- PROTO 3/8 in Drive Socket Driver Black Oxide (J7099)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- VESTIL Aluminum Frame Case, EVA Lining, 16x10x11 (CASE-F)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- MILWAUKEE TOOL Case for EXACT 12T U-Style Dies (49-12-CASE)
- Vestil Hard Case Storage