Shop All Step Stools
Vestil
Aluminum 2 Step Stand 500 Lb. Capacity Silver
Mfr # SSA-2
Zoro # G503522990
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 22.8125 in
- Color Silver
- Material Aluminum
- Number of Steps 2
- Overall Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSA-2
- Zoro # G503522990
- UPC # 691215066013
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 22.8125 in |
Overall Height | 20 |
Overall Length | 24.5625 |
Ladder Height | 20 |
Height (In.) | 20 |
Length | 24.5625 |
Overall Width | 22.8125 |
Step Depth | 10 in |
Size | 24.5625 x 22.8125 x 20 |
Width (In.) | 22.8125 |
Details
Color | Silver |
Material | Aluminum |
Number of Steps | 2 |
Rung/Step Spacing | 10 in |
Features | Ideal for industrial or commercial applications. Lighter than comparable steel models. Open step design has a heavy duty serrated surface for traction. Features rubber tipped legs for use on many floor types |
Net Weight | 14 |
Description
This Aluminum step stand is ideal for industrial or commercial applications. It is lighter than comparable steel models. Open step design includes extra heavy duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types floors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-48-3)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11903)
- Vestil Ladders