Shop All Walk Ramps
Vestil
Alum. Walk Ramp w/Rail Hook, 168 x 28"
Mfr # AWR-28-14B-HR
Zoro # G1739442
product price: $1,656.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,656.99
Free 30-Day Returns
Key Features
- Load Capacity 1600
- Overall Length 170.8125
- Overall Width 28
- Net Weight 212
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-28-14B-HR
- Zoro # G1739442
- UPC # 691215131995
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 170.8125 |
Overall Width | 28 |
Depth | 170.8125 |
Length | 170.8125 |
Width | 28 |
Height | 45.3125 |
Overall Height | 56 in |
Details
Item | Alum. Walk Ramp w/Rail Hook,168 x 28" |
Load Capacity | 1600 |
Net Weight | 212 |
Material | Aluminum |
Features | 100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip |
Color | Silver |
Description
Alum. Walk Ramp w/Rail Hook,168 x 28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Hoists (SEQM010SD-20)
- GLEASON REEL Festoon Track Bracket, C-Rail, Flat (C35-TB)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- VESTIL Aluminum Walk Ramp (AWR-28-7B)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Aluminum Walk Ramp (AWR-38-7A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- Vestil Walk Ramps