Shop All Walk Ramps
Vestil
Alum. Walk Ramp w/Rail Hook, 120 x 28"
Mfr # AWR-28-10B-HR
Zoro # G1739661
product price: $1,191.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Key Features
- Load Capacity 2200
- Overall Length 123.0625
- Overall Width 28
- Net Weight 149
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-28-10B-HR
- Zoro # G1739661
- UPC # 691215131957
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 123.0625 |
Overall Width | 28 |
Width | 28 |
Overall Height | 40 in |
Length | 123.0625 |
Depth | 123.0625 |
Height | 45.3125 |
Details
Item | Alum. Walk Ramp w/Rail Hook,120 x 28" |
Load Capacity | 2200 |
Net Weight | 149 |
Material | Aluminum |
Features | 100% Welded aluminum construction is light-weight and will not rust. Steel hook style provides a sturdy surface for loading. Safety chains securely connect ramp to trailer for safety. Serrated ramp surface provides a non-slip grip |
Color | Silver |
Description
Alum. Walk Ramp w/Rail Hook,120 x 28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- APACHE Apache 98108475 1 in. x 10 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185567)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Alum. Walk Ramp Overlap Style, 144 x 28" (AWR-28-12A)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- Vestil Ramps