Shop All Walk Ramps
Vestil
Alum Walk Ramp Rail Retro Fit 10 Ft, PK2
Mfr # AWR-HR-10-RF
Zoro # G2312307
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Overall Length 98.3125
- Overall Width 4.5625
- Material Aluminum
- Net Weight 48
- Length 98.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AWR-HR-10-RF
- Zoro # G2312307
- UPC # 691215133463
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 98.3125 |
Overall Width | 4.5625 |
Length | 98.3125 |
Depth | 98.3125 |
Width | 4.5625 |
Height | 45.3125 |
Overall Height | 45.3125 |
Details
Item | ALUM WALK RAMP RAIL RETRO FIT 10 FT |
Material | Aluminum |
Net Weight | 48 |
For Use With | AWR-28-10A, AWR-28-10B, AWR-38-10A, AWR-38-10B, AWR-G-28-10A, AWR-G-38-10A, AWR-G-28-10A-WH, AWR-G-38-10A-WH, AWR-28-10A-WH, AWR-28-10B-WH, AWR-38-10A-WH, AWR-38-10B-WH |
Color | Silver |
Features | Gives ramp users more stability and security. Bolt onto both A-style and B-style aluminum walk ramps. May be attached to one side or both sides of ramp. Installation brackets and hardware included |
Description
ALUM WALK RAMP RAIL RETRO FIT 10 FT, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x4 ft (EE2-9802X4-KIN)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 5K PULL CAP (E-TUG-HD-50)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Alum Walk Ramp Overlap Style, 192x28" (AWR-28-16A)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- VESTIL Aluminum Walk Ramp (AWR-28-7A)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 38" (AWR-38-8A)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 18" H (MRAEZ1180)
- Vestil Ramps