Shop All Walk Ramps
Vestil
Alum. Walk Ramp, Overlap Style, 96 x 28"
Mfr # AWR-28-8A
Zoro # G1739731
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Overall Length 96
- Overall Width 28
- Material Aluminum
- Net Weight 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-28-8A
- Zoro # G1739731
- UPC # 691215003575
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 96 |
Overall Width | 28 |
Overall Height | 29 in |
Details
Item | Alum. Walk Ramp,Overlap Style,96 x 28" |
Load Capacity | 2500 |
Material | Aluminum |
Net Weight | 84 |
Description
Alum. Walk Ramp,Overlap Style,96 x 28 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Floor Truck Lock, 4" (FLPLS4)
- CLINTON Space Place Alien, Blue, Laminate Step Stool (10-SP)
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- VESTIL Aluminum Walk Ramp (AWR-28-8B)
- VESTIL Aluminum Walk Ramp (AWR-28-14B)
- VESTIL Folding Ramp, Single Fold, 500 lb. (RAMP-SF)
- Vestil Walk Ramps